Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1/2in dia, 2877.55 lb
Mfr # UC201-8
Zoro # G2670696
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5"
- Width 1.22"
- Width (In.) 35/64 in
- Inside Dia. (In.) 1/2 in
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC201-8
- Zoro # G2670696
- UPC # 888569057143
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.5" |
Width | 1.22" |
Width (In.) | 35/64 in |
Inside Dia. (In.) | 1/2 in |
Outside Dia. | 47mm |
Inside Dia. | 1/2 in |
Bore Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 1 3/16 in |
Outer Ring Width | 0.669 in |
Outside Diameter | 1 27/32 in |
Bore Diameter | 1/2 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC201-8, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- TRITAN Roller Chain, Series 100, Offset Link (100-1 OSL)
- SUPER LUBE Anti-Seize Compound, Metal Free, Clear (48160)
- WAI GLOBAL Motor, MTR SALT SPREADER 12V, 12 Volt, BiDirectional (10869N)
- TRITAN AC Unit - Set Screw Locking (RCSM16S)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 4383.77 lb (SB206-20G)
- TRITAN Insert Ball Brng, SA, 5/8in dia, Self-Lock (SA202-10)
- TRITAN Insert Ball Brng, UC, 1-7/16 dia, 5777.59lb (UC207-23)
- TRITAN Insert Ball Brng, ER, 7/8in dia, 3147.33 lb (ER16)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 5777.59 lb (UC207-20)
- FAFNIR Wide Inner Ring Insert Bearings, #G1100KRR (G1100KRR)
- Tritan Ball Bearings