Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-7/8 dia, 7868.31 lb
Mfr # UC210-30
Zoro # G9448205
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.875"
- Width (In.) 29/32 in
- Bearing Material 52100 Steel
- Series UC
- Inside Dia. (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC210-30
- Zoro # G9448205
- UPC # 888569057617
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.875" |
Width (In.) | 29/32 in |
Inside Dia. (In.) | 1 7/8 in |
Outside Dia. (In.) | 3 35/64 in |
Width | 2.03" |
Outside Dia. | 90mm |
Bore Dia. (In.) | 1 7/8 in |
Inside Dia. | 1 7/8 in |
Outside Diameter | 3 17/32 in |
Outer Ring Width | 0.905 in |
Bore Diameter | 1 7/8 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC210-30, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.905 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- ZORO SELECT V-Belt, Cogged, BX69 (252Z93)
- FESTO Push-In T-Fitting QSTF-G3/8-8 (QSTF-G3/8-8)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.5625-in. Bore Dia., 80mm Outside Dia., 34mm Inner Ring W (SB208-25)
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 17mm W (SB207-20)
- TRITAN Insert Bearing, Wide Inner Ring, Premere Loc Concentric Squeeze Collar, 1-in. Bore, 52mm OD (UC205-16T)
- TRITAN Insrt Brng, Cylindrical OD, Eccentric Locking Collar, 1.1875-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-19)
- TRITAN Insert Ball Brng, UC, 7/8in dia, 3147.33 lb (UC205-14)
- HHIP CCGX 21.52 LH Carbide Insert For Aluminum (6054-0112)
- Tritan Ball Bearings