Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-63/64 dia, Setscrew
Mfr # UC210-50MM
Zoro # G9448232
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Width (In.) 29/32 in
- Outside Dia. 90mm
- Bore Dia. (In.) 1 63/64 in
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UC210-50MM
- Zoro # G9448232
- UPC # 888569057662
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 50mm |
Width (In.) | 29/32 in |
Outside Dia. | 90mm |
Bore Dia. (In.) | 1 63/64 in |
Outside Dia. (In.) | 3 35/64 in |
Width | 2.03" |
Inside Dia. (In.) | 1 63/64 in |
Inside Dia. | 1 63/64 in |
Outside Diameter | 90 mm |
Bore Diameter | 50 mm |
Outer Ring Width | 24 mm |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC210-50MM, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 50 mm, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type 5L X 4 (954-04318)
- B B MANUFACTURING 536-8M-20, Timing Belt, Neoprene, Fiberglass (536-8M-20)
- SPEEDAIRE Clevis Bracket, For 1-1/2, 2 In Bore, Alum (5VNY3)
- DAYTON Run Capacitor, 10 MFD, 440V, Oval (2MDY8)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 0.75-in. Bore, 47mm OD (ER12)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.5625-in. Bore Dia., 80mm Outside Dia., 34mm Inner Ring W (SB208-25)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, 6631.86 lb (ER25)
- TRITAN Insert Ball Brng, SB, 7/8in dia, 3147.33 lb (SB205-14G)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 4383.77 lb (SB206-20G)
- TRITAN Insert Ball Brng, ER, 1-3/16 dia, 4383.77lb (ER19)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-25M RESALE (125804 INS SC 25M)
- Tritan Ball Bearings