Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-5/8 dia, 7103.96 lb
Mfr # UC209-26
Zoro # G9448162
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.625"
- Dynamic Load Capacity (Lb.) 7100
- Width (In.) 7/8 in
- Width 1.94"
- Inside Dia. (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC209-26
- Zoro # G9448162
- UPC # 888569057556
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.625" |
Width (In.) | 7/8 in |
Width | 1.94" |
Inside Dia. (In.) | 1 5/8 in |
Outside Dia. | 85mm |
Bore Dia. (In.) | 1 5/8 in |
Inside Dia. | 1 5/8 in |
Outside Dia. (In.) | 3 11/32 in |
Outside Diameter | 3 11/32 in |
Outer Ring Width | 0.866 in |
Bore Diameter | 1 5/8 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC209-26, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-03AS)
- FESTO Push-In L-Fitting QSL-3/8-8 (QSL-3/8-8)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- WEG 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00718ET3ECT213TF1-W2)
- TRITAN Insert Ball Brng, SA, 1-7/16 dia, 5777.59lb (SA207-23G)
- TRITAN Insert Brng, Light Duty, Cylindrical OD, Set Scrw, 0.625-in. Bore Dia., 40mm OD, 22mm Inner Ring W (CSB202-10)
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.375-in. Bore Dia., 72mm Outside Dia., 32mm Inner Ring Width (SB207-22)
- TRITAN Insert Ball Brng, ER, 7/8in dia, 3147.33 lb (ER16)
- TRITAN Insert Ball Brng, ER, 1-3/8 dia, 5777.59 lb (ER22)
- HHIP MGMN-400-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3004)
- Tritan Ball Bearings