Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-5/16 dia, 5777.59lb
Mfr # UC207-21
Zoro # G9563635
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.3125"
- Series UC
- Inside Dia. 1 5/16 in
- Dynamic Load Capacity (Lb.) 5770
- Outside Dia. (In.) 2 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UC207-21
- Zoro # G9563635
- UPC # 888569057426
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.3125" |
Inside Dia. | 1 5/16 in |
Outside Dia. (In.) | 2 27/32 in |
Bore Dia. (In.) | 1 5/16 in |
Width | 1.69" |
Outside Dia. | 72mm |
Inside Dia. (In.) | 1 5/16 in |
Width (In.) | 25/32 in |
Outer Ring Width | 0.787 in |
Outside Diameter | 2 53/64 in |
Bore Diameter | 1 5/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC207-21, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 263L100 (263L100G)
- APOLLO BY TMG 3/4 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC3410PK)
- D&D 104" Outside Length, 2/3" Top Width, 1 Ribs (B101/5L1040)
- SPEEDAIRE Bowl and O-Ring, Lubricant Intermediate (GGS_56608)
- TRITAN Insert Ball Brng, SA, 1-7/16 dia, 5777.59lb (SA207-23G)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- TRITAN Insert Ball Brng, UC, 1-3/8 dia, Setscrew (UC207-22)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Lckng Collar, 0.625-in. Bore, 1.875-in. OD (RABR10)
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- SKF Insert Ball Bearings (YEL210-115-2F)
- Tritan Insert Bearings