Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-3/8 dia, 5777.59 lb
Mfr # UC207-35MM
Zoro # G9563601
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Locking Type Setscrew
- Bearing Material 52100 Steel
- Series UC
- Width 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC207-35MM
- Zoro # G9563601
- UPC # 888569057495
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 35mm |
Width | 1.69" |
Width (In.) | 25/32 in |
Inside Dia. (In.) | 1 3/8 in |
Outside Dia. | 72mm |
Inside Dia. | 1 3/8 in |
Bore Dia. (In.) | 1 3/8 in |
Outside Dia. (In.) | 2 27/32 in |
Outer Ring Width | 20 mm |
Bore Diameter | 35 mm |
Outside Diameter | 72 mm |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC207-35MM, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE42)
- MVP MASTER RAM SERIES 10" Air Filter Box with Mat (10" Air Filter Box with Mat)
- DUOSEAL Oil, Pump, 1 Qt (1407K-11)
- WEATHERHEAD Street Elbow 3/8 In Brass (3350X6)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Screw, 1.5-in. Bore Dia., 80mm OD, 34mm Inner Ring W (CSB208-24)
- TRITAN Insert Ball Brng, UC, 1-7/8 dia, 7868.31 lb (UC210-30)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 20mm Bore Dia., 47mm OD, 25mm Inner Ring Width (SB204-20MMG)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Screw, 0.5-in. Bore Dia., 40mm OD, 22mm Inner Ring W (CSB201-8)
- TRITAN Insert Bearing, Wide Inner Ring, Premere Loc Concentric Squeeze Collar, 1-in. Bore, 52mm OD (UC205-16T)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, Setscrew (SB206-19)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (RA107RRB)
- Tritan Ball Bearings