Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-37/64 dia, Setscrew
Mfr # UC208-40MM
Zoro # G9448153
original price:
$29.92
10% off
new price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Bore Dia. (In.) 1 37/64 in
- Dynamic Load Capacity (Lb.) 6630
- Inside Dia. (In.) 1 37/64 in
- Outside Dia. 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC208-40MM
- Zoro # G9448153
- UPC # 888569057532
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 40mm |
Bore Dia. (In.) | 1 37/64 in |
Inside Dia. (In.) | 1 37/64 in |
Outside Dia. | 80mm |
Width (In.) | 53/64 in |
Inside Dia. | 1 37/64 in |
Width | 1.94" |
Outside Dia. (In.) | 3 5/32 in |
Bore Diameter | 40 mm |
Outside Diameter | 80 mm |
Outer Ring Width | 21 mm |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC208-40MM, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 40 mm, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, Nameplate RPM 6.9, 0.52A (52JE27)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- TRITAN Roller Chain, Double Strand, 10 ft. (50-2R X 10FT)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300150, Pressure Line, 25 micron, Outside-In (MF0060564)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.75-in. Bre, 2.0625-in. OD (RABR12S)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 20mm Bore Dia., 47mm OD, 25mm Inner Ring Width (SB204-20MMG)
- TRITAN Insert Ball Brng, UC, 1-15/16 dia, Setscrew (UC210-31)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 17mm W (SA207-20G)
- TRITAN Insert Ball Brng, SA, 7/8in dia, Self-Lock (SA205-14)
- HHIP SEET-42-AFER Coated Carbide Insert (6016-0123)
- Tritan Ball Bearings