Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-3/16 dia, Setscrew
Mfr # UC206-19
Zoro # G0350421
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.1875"
- Bearing Material 52100 Steel
- Outside Dia. 62mm
- Inside Dia. (In.) 1 3/16 in
- Series UC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC206-19
- Zoro # G0350421
- UPC # 888569057341
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.1875" |
Outside Dia. | 62mm |
Inside Dia. (In.) | 1 3/16 in |
Width (In.) | 47/64 in |
Outside Dia. (In.) | 2 7/16 in |
Bore Dia. (In.) | 1 3/16 in |
Width | 1.5" |
Inside Dia. | 1 3/16 in |
Bore Diameter | 1 3/16 in |
Outside Diameter | 2 7/16 in |
Outer Ring Width | 0.748 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC206-19, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 12A, 3 Phase (ATS01N212RT)
- ZORO SELECT Hydraulic Filter Element Kit, 25 Microns (36L342)
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6500-12-12-FG)
- TRITAN Insert Ball Brng, ER, 5/8in dia, 2877.55 lb (ER10)
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- TRITAN Insert Ball Brng, ER, 1-3/8 dia, 5777.59 lb (ER22)
- TRITAN Insert Ball Brng, ER, 7/8in dia, 3147.33 lb (ER16)
- TRITAN Insert Ball Brng, HC, 1-3/8 dia, 5777.59 lb (HC207-22)
- TRITAN Insert Ball Brng, UC, 1-7/16 dia, 5777.59lb (UC207-23)
- BROWNING Mounted Ball Bearing Insert, #LS120S (LS120S)
- Tritan Insert Bearings