Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-3/16 dia, 4383.77lb
Mfr # UC206-30MM
Zoro # G3463096
original price:
$23.23
16% off
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30mm
- Outside Dia. 62mm
- Inside Dia. (In.) 1 3/16 in
- Series UC
- Outside Dia. (In.) 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UC206-30MM
- Zoro # G3463096
- UPC # 888569057396
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 62mm |
Inside Dia. (In.) | 1 3/16 in |
Outside Dia. (In.) | 2 7/16 in |
Width (In.) | 47/64 in |
Width | 1.5" |
Inside Dia. | 1 3/16 in |
Bore Dia. (In.) | 1 3/16 in |
Outer Ring Width | 19 mm |
Outside Diameter | 62 mm |
Bore Diameter | 30 mm |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC206-30MM, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 40" Outside Length, 2/3" Top Width, 1 Ribs (B37/5L400)
- DIXON Long Weld Ferrule 304SS, 2" (L14AM7-G200)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G625)
- MTD Pulley-Idler V (756-04163)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, 6631.86 lb (SB208-24G)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, Setscrew (SB206-19)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, 6631.86 lb (ER25)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- TRITAN Insert Ball Brng, UC, 1in dia, 3147.33 lb. (UC205-16)
- HHIP TPGW-321 C-6 TiN Coated Carbide Insert (6025-3321)
- Tritan Ball Bearings