Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb
Mfr # UC206-20
Zoro # G2096967
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Width 1.5"
- Outside Dia. (In.) 2 7/16 in
- Outside Dia. 62mm
- Series UC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC206-20
- Zoro # G2096967
- UPC # 888569057365
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Width | 1.5" |
Outside Dia. (In.) | 2 7/16 in |
Outside Dia. | 62mm |
Width (In.) | 47/64 in |
Bore Dia. (In.) | 1 1/4 in |
Inside Dia. (In.) | 1 1/4 in |
Inside Dia. | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 2 7/16 in |
Outer Ring Width | 0.748 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC206-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4058)
- BESTORQ H Timing Belts (605H200)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi (ST25-1A075)
- NATIONAL Small Bore Metric Seals, 110X140X13-R2LS32-S (110X140X13-R2LS32-S)
- TRITAN Insert Ball Brng, UC, 1in dia, 3147.33 lb. (UC205-16)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 17mm W (SB207-20)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, 6631.86 lb (ER25)
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2877.55lb (CSA204-12)
- TRITAN Insert Ball Brng, SB, 1-1/8 dia, Setscrew (SB206-18)
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- TRITAN Insert Ball Brng, UC, 2in dia, 7868.31 lb. (UC210-32)
- Tritan Insert Bearings