Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-1/2 dia, 6631.86 lb
Mfr # UC208-24
Zoro # G9448144
original price:
$39.63
32% off
new price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Inside Dia. 1 1/2 in
- Width (In.) 53/64 in
- Locking Type Setscrew
- Inside Dia. (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC208-24
- Zoro # G9448144
- UPC # 888569057501
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.5" |
Inside Dia. | 1 1/2 in |
Width (In.) | 53/64 in |
Inside Dia. (In.) | 1 1/2 in |
Outside Dia. | 80mm |
Outside Dia. (In.) | 3 5/32 in |
Bore Dia. (In.) | 1 1/2 in |
Width | 1.94" |
Outside Diameter | 3 9/64 in |
Outer Ring Width | 0.826 in |
Bore Diameter | 1 1/2 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC208-24, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.826 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1323A)
- ZORO SELECT Clamp, Hose End, Type: 2 Bolt (3LZ20)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 HP, 208-230/460V AC, 1,725 Nameplate RPM, 56H Frame (48ZJ98)
- PREVOST 1/2" MNPT Steel High Flow Plug (ERP 116253)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.375-in. Bore Dia., 72mm OD, 1-in. Inner Ring W (SA207-22)
- TRITAN Insert Ball Brng, HC, 5/8in dia, 2877.55 lb (HC202-10)
- TRITAN Insert Ball Brng, SA, 5/8in dia, Self-Lock (SA202-10)
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- TRITAN Insert Ball Brng, SA, 5/8in dia, 2158.17 lb (SA202-10G)
- TRITAN Insert Ball Brng, UC, 1-7/16 dia, 5777.59lb (UC207-23)
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (RA100RRB)
- Tritan Insert Bearings