Shop All Insert Bearings
Tritan
Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb
Mfr # UC206-17
Zoro # G2670641
original price:
$18.86
12% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.0625"
- Outside Dia. (In.) 2 7/16 in
- Series UC
- Bore Dia. (In.) 1 1/16 in
- Dynamic Load Capacity (Lb.) 4380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC206-17
- Zoro # G2670641
- UPC # 888569057310
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.0625" |
Outside Dia. (In.) | 2 7/16 in |
Bore Dia. (In.) | 1 1/16 in |
Width (In.) | 47/64 in |
Inside Dia. (In.) | 5/8 in |
Inside Dia. | 1 1/16 in |
Outside Dia. | 62mm |
Width | 1.5" |
Outer Ring Width | 0.748 in |
Outside Diameter | 2 7/16 in |
Bore Diameter | 1 1/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC206-17, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH C120 Wrapped V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (C120)
- LOC-LINE Y Fitting, Gray, 3/4", PK20 (69551-G)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 2-1/2 (CB283420)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- TRITAN Insert Ball Brng, UC, 2in dia, 7868.31 lb. (UC210-32)
- TRITAN Insert Ball Brng, SA, 7/8in dia, Self-Lock (SA205-14)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- TRITAN Insert Brng, Eccentric Locking Collar, Relubricable, 1.9375-in. Bre, 90mm OD, 1.189-in. Inner Rng W (SA210-31G)
- TRITAN Insert Ball Brng, ER, 2in dia, 9779.19 lb. (ER32)
- TRITAN Insrt Brng, Cylindrical OD, Eccentric Locking Collar, 1.1875-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-19)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA107RRB)
- Tritan Ball Bearings