Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 7/8in dia, Setscrew
Mfr # SB205-14
Zoro # G2670766
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.875"
- Width (In.) 19/32 in
- Bore Dia. (In.) 7/8 in
- Dynamic Load Capacity (Lb.) 3147
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SB205-14
- Zoro # G2670766
- UPC # 888569041142
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.875" |
Width (In.) | 19/32 in |
Bore Dia. (In.) | 7/8 in |
Width | 27mm |
Outside Dia. | 52mm |
Inside Dia. (In.) | 7/8 in |
Inside Dia. | 7/8 in |
Outside Dia. (In.) | 2 3/64 in |
Outer Ring Width | 0.593 in |
Outside Diameter | 2 3/64 in |
Bore Diameter | 7/8 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB205-14, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.593 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style Coupler, 1/4" FNPT (S-1803)
- BESTORQ A39 V Belt, 41 in Outside Length, 1/2 in Top Width, 1 Ribs (A39)
- MTD Belt-Pto B Sec 111 (954-04055)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKN8H, Suction, 6 micron (ZX-HC7500SKN8H)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 30mm Bore, 62mm OD (ER30MM)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- TRITAN Insert Ball Brng, HC, 1-3/4 dia, 7103.96 lb (HC209-28)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, 6631.86 lb (SB208-24G)
- TRITAN Insert Ball Brng, SB, 1in dia, 3147.33 lb. (SB205-16G)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- HHIP DCMT-32.50-HF Coated Carbide Cermet Insert (6003-8030)
- Tritan Ball Bearings