Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 5/8in dia, Setscrew
Mfr # SB202-10
Zoro # G0100759
original price:
$23.00
39% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625"
- Width (In.) 15/32 in
- Dynamic Load Capacity (Lb.) 2160
- Bore Dia. (In.) 5/8 in
- Width 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB202-10
- Zoro # G0100759
- UPC # 888569041043
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.625" |
Width (In.) | 15/32 in |
Bore Dia. (In.) | 5/8 in |
Width | 22mm |
Inside Dia. (In.) | 5/8 in |
Inside Dia. | 5/8 in |
Outside Dia. | 40mm |
Outside Dia. (In.) | 1 37/64 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 9/16 in |
Outer Ring Width | 0.468 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB202-10, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.468 in, Outside Diameter 1 9/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6KP31)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12FV)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- CLIMAX METAL PRODUCTS MRC-30 Metric Set Screw Coupling (MRC-30)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 3.5-in. Bore Dia., 160mm OD, 3.78-in. Inner Ring Width (UC218-56)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 20mm Bore Dia., 47mm OD, 25mm Inner Ring Width (SB204-20MMG)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.625-in. Bre, 1.875-in. OD (RABR10S)
- TRITAN Insert Ball Brng, ER, 2in dia, 9779.19 lb. (ER32)
- TRITAN Insert Ball Brng, UC, 1-15/16 dia, Setscrew (UC210-31)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.75-in. Bre, 2.0625-in. OD (RABR12S)
- HHIP APKT-160408-PM Coated Carbide Shoulder Milling Insert (6010-4003)
- Tritan Insert Bearings