Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 5/8in dia, 2158.17 lb
Mfr # SB202-10G
Zoro # G2096991
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625"
- Dynamic Load Capacity (Lb.) 2160
- Bearing Material 52100 Steel
- Locking Type Setscrew
- Outside Dia. 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB202-10G
- Zoro # G2096991
- UPC # 888569041050
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 40mm |
Inside Dia. (In.) | 5/8 in |
Outside Dia. (In.) | 1 37/64 in |
Width | 22mm |
Width (In.) | 15/32 in |
Bore Dia. (In.) | 5/8 in |
Inside Dia. | 5/8 in |
Outer Ring Width | 0.472 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 9/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB202-10G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 1 9/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Elec Hybrid Hose Reel 1inx150ft, 12VDC (1660-1324-E)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559)
- BESTORQ AX76 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (AX76)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0806)
- TRITAN Insert Ball Brng, ER, 2-7/16 dia, Setscrew (ER39)
- TRITAN Insert Ball Brng, UC, 2in dia, 9779.19 lb. (UC211-32)
- TRITAN AC Unit - Eccentric Locking Collar (RCSM16)
- TRITAN Insert Ball Brng, UC, 1-15/16 dia, Setscrew (UC210-31)
- TRITAN Insert Ball Brng, UC, 1-7/8 dia, 7868.31 lb (UC210-30)
- TRITAN Insert Ball Brng, ER, 1/2in dia, 2877.55 lb (ER8)
- HHIP T/NG-4189L C5 Coated Left Hand Grooving Carbide Insert (6062-4189)
- Tritan Insert Bearings