Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 3/4in dia, 2877.55 lb
Mfr # SB204-12G
Zoro # G2096985
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Dynamic Load Capacity (Lb.) 2878
- Locking Type Setscrew
- Bore Dia. (In.) 3/4 in
- Width (In.) 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB204-12G
- Zoro # G2096985
- UPC # 888569041111
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.75" |
Bore Dia. (In.) | 3/4 in |
Width (In.) | 35/64 in |
Inside Dia. | 3/4 in |
Inside Dia. (In.) | 3/4 in |
Outside Dia. (In.) | 1 3/16 in |
Width | 25mm |
Outside Dia. | 47mm |
Outside Diameter | 1 27/32 in |
Outer Ring Width | 0.551 in |
Bore Diameter | 3/4 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB204-12G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.551 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL47)
- OETIKER Clamp, Oetiker, Stepless, 15.7mm, 100 Bag (16700016)
- CAMOZZI #2521 1/8-02, Adapter NPTF Female-BSPp Male, 1/8" BSP X 1/8" NPT (2521 1/8-02)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/8", NPTF (259-2091-2-2)
- TRITAN Insert Ball Brng, UC, 2-1/4 dia, 10723.39lb (UC212-36)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, 6631.86 lb (ER25)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 3-in. Bore Dia., 130mm OD, 3.06-in. Inner Ring W (UC215-48)
- TRITAN Insert Ball Brng, UC, 1-3/16 dia, 4383.77lb (UC206-30MM)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.375-in. Bore Dia., 72mm Outside Dia., 32mm Inner Ring Width (SB207-22)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-203 RESALE (126056 INS SCM 203)
- Tritan Ball Bearings