Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1in dia, Setscrew
Mfr # SB205-16
Zoro # G0100740
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Width 27mm
- Outside Dia. (In.) 2 3/64 in
- Inside Dia. (In.) 1 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB205-16
- Zoro # G0100740
- UPC # 888569041180
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1" |
Width | 27mm |
Outside Dia. (In.) | 2 3/64 in |
Inside Dia. (In.) | 1 in |
Inside Dia. | 1 in |
Outside Dia. | 52mm |
Bore Dia. (In.) | 1 in |
Width (In.) | 19/32 in |
Outside Diameter | 2 3/64 in |
Bore Diameter | 1 in |
Outer Ring Width | 0.593 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB205-16, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.593 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- TSUBAKI Offset Link, Hollow Pin, PK5 (60HPOL)
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 1/2'' Bore - Die Cast (5140012)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 1060 SK (4 3V 1060 SK)
- TRITAN Insert Ball Brng, ER, 1-3/4 dia, 7103.96 lb (ER28)
- TRITAN Insert Ball Brng, SA, 3/4in dia, Self-Lock (SA204-12)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.625-in. Bre, 1.875-in. OD (RABR10S)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 20mm Bore Dia., 47mm OD, 0.8465-in. Inner Ring W (SA204-20MM)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, Setscrew (SB206-19)
- TRITAN Insert Bearing, Stainless Steel Cylindrical OD, Set Screw, Snap Ring, 0.625-in. Bore, 47mm OD (SSER10)
- TRITAN Insert Ball Brng, SB, 1in dia, 3147.33 lb. (SB205-16G)
- Tritan Ball Bearings