Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1/2in dia, Setscrew
Mfr # SB201-8
Zoro # G2670781
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5"
- Locking Type Setscrew
- Dynamic Load Capacity (Lb.) 2160
- Bore Dia. (In.) 1/2 in
- Outside Dia. (In.) 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB201-8
- Zoro # G2670781
- UPC # 888569041029
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.5" |
Bore Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 1 37/64 in |
Outside Dia. | 40mm |
Width | 22mm |
Width (In.) | 15/32 in |
Inside Dia. (In.) | 1/2 in |
Inside Dia. | 1/2 in |
Outer Ring Width | 0.468 in |
Outside Diameter | 1 9/16 in |
Bore Diameter | 1/2 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB201-8, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.468 in, Outside Diameter 1 9/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- D&D Belt, BX, 0.656 x 55in OC (BX52)
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145129.00)
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 3/4" O.D., 3/4"L (EBCB081206)
- TRITAN Insert Brng, Light Duty, Cylindrical OD, Set Scrw, 0.625-in. Bore Dia., 40mm OD, 22mm Inner Ring W (CSB202-10)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 25mm Bore, 52mm OD, 0.8465-in. Inner Ring W (CSA205-25MM)
- TRITAN Insert Ball Brng, UC, 2-7/16 dia, Setscrew (UC212-39)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, Setscrew (SB208-24)
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Locking Collar, 1-in. Bore, 2.453125-in. OD (RABR16)
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KLLB (G1103KLLB)
- Tritan Insert Bearings