Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1/2in dia, 2158.17 lb
Mfr # SB201-8G
Zoro # G2670775
product price: $12.49
/ea
Sold in multiples of 2 for $24.98
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5"
- Dynamic Load Capacity (Lb.) 2160
- Bearing Material 52100 Steel
- Outside Dia. (In.) 1 37/64 in
- Width 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB201-8G
- Zoro # G2670775
- UPC # 888569041036
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.5" |
Outside Dia. (In.) | 1 37/64 in |
Width | 22mm |
Bore Dia. (In.) | 1/2 in |
Inside Dia. | 1/2 in |
Width (In.) | 15/32 in |
Outside Dia. | 40mm |
Inside Dia. (In.) | 1/2 in |
Bore Diameter | 1/2 in |
Outer Ring Width | 0.472 in |
Outside Diameter | 1 9/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB201-8G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 1 9/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PLEWS-EDELMANN 3 Way Loading Heavy Duty Lever Action Grease Gun (30-475)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-6B)
- MYERS TIRE SUPPLY Valve Spring (MTS43-403147)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 3.5-in. Bore Dia., 160mm OD, 3.78-in. Inner Ring Width (UC218-56)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- TRITAN Insert Bearing, Medium Duty, Wide Inner Ring, Set Scrw, 1.375-in. Bore, 80mm OD, 49.2mm Inner Ring W (UCX07-22)
- TRITAN Insert Ball Brng, HC, 1-1/4 dia, 4386.02 lb (HC206-20)
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- TRITAN Insert Bearing, Light Duty, Set Screw, 20mm Bore Dia., 47mm Outside Dia., 25mm Inner Ring Width (SB204-20MM)
- TRITAN Insert Ball Brng, UC, 1in dia, 3147.33 lb. (UC205-16)
- Tritan Ball Bearings