Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1-7/16 dia, 5777.59lb
Mfr # SB207-23G
Zoro # G9563671
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.4375"
- Series SB
- Outside Dia. (In.) 2 27/32 in
- Width (In.) 21/32 in
- Width 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB207-23G
- Zoro # G9563671
- UPC # 888569041371
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.4375" |
Outside Dia. (In.) | 2 27/32 in |
Width (In.) | 21/32 in |
Width | 32mm |
Inside Dia. | 1 7/16 in |
Outside Dia. | 72mm |
Inside Dia. (In.) | 1 7/16 in |
Bore Dia. (In.) | 1 7/16 in |
Bore Diameter | 1 7/16 in |
Outside Diameter | 2 53/64 in |
Outer Ring Width | 0.669 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB207-23G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAZAK G30ZZ00334C, Pressure Line, 10 micron (ZX-G30ZZ00334C)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- MILTON Narrow Needle Nose Dispenser (S-3208)
- NATIONAL Small Bore Metric Seals, 15X28X7-R2LS32-S (15X28X7-R2LS32-S)
- TRITAN Insert Brng, Medium Duty, Wide Inner Ring, Set Scrw, 1-in. Bore Dia., 62mm OD, 38.1mm Inner Ring W (UCX05-16)
- TRITAN Insert Ball Brng, SB, 3/4in dia, 2877.55 lb (SB204-12G)
- TRITAN Insert Bearing, Light Duty, Set Screw, 20mm Bore Dia., 47mm Outside Dia., 25mm Inner Ring Width (SB204-20MM)
- TRITAN Insert Ball Brng, CSA, 7/8in dia, 3147.33lb (CSA205-14)
- TRITAN Insert Bearing, Wide Inner Ring, Premere Loc Concentric Squeeze Collar, 1-in. Bore, 52mm OD (UC205-16T)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Scrw, 1.25-in. Bore Dia., 72mm OD, 32mm Inner Ring W (CSB207-20)
- INGERSOLL Carbide Insert, 10PK (AMOT 120408R IN2005)
- Tritan Ball Bearings