Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1-3/16 dia, Setscrew
Mfr # SB206-19
Zoro # G2105297
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.1875"
- Outside Dia. 62mm
- Bore Dia. (In.) 1 3/16 in
- Outside Dia. (In.) 2 7/16 in
- Width 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB206-19
- Zoro # G2105297
- UPC # 888569041241
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.1875" |
Outside Dia. | 62mm |
Bore Dia. (In.) | 1 3/16 in |
Outside Dia. (In.) | 2 7/16 in |
Width | 30mm |
Width (In.) | 5/8 in |
Inside Dia. (In.) | 1 3/16 in |
Inside Dia. | 1 3/16 in |
Bore Diameter | 1 3/16 in |
Outer Ring Width | 0.625 in |
Outside Diameter | 2 7/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB206-19, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 13X860 Auto V-Belt V-Belts, 13X860 (13X860)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod. (297092)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-31)
- NAVAC 14 Hose Gasket, 10PK (F9007)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 17mm W (SA207-20G)
- TRITAN Insert Ball Brng, ER, 7/8in dia, 3147.33 lb (ER16)
- TRITAN Insert Ball Brng, UC, 2-3/16 dia, 9779.19lb (UC211-35)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 5777.59 lb (SA207-20)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- TRITAN Insert Ball Brng, HC, 1-1/4 dia, 4386.02 lb (HC206-20)
- SEALMASTER ER-T Non-Expansion Standard Duty Straight Bore Ball Bearing Insert With Snap Ring, 1 in Bore (705573)
- Tritan Ball Bearings