Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1-3/16 dia, 4383.77lb
Mfr # SB206-19G
Zoro # G2670720
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.1875"
- Inside Dia. 1 3/16 in
- Inside Dia. (In.) 1 3/16 in
- Width (In.) 5/8 in
- Outside Dia. (In.) 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SB206-19G
- Zoro # G2670720
- UPC # 888569041258
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.1875" |
Inside Dia. | 1 3/16 in |
Inside Dia. (In.) | 1 3/16 in |
Width (In.) | 5/8 in |
Outside Dia. (In.) | 2 7/16 in |
Outside Dia. | 62mm |
Bore Dia. (In.) | 1 3/16 in |
Width | 30mm |
Outer Ring Width | 0.629 in |
Bore Diameter | 1 3/16 in |
Outside Diameter | 2 7/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB206-19G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6307C3 (6307C3)
- DYNABRADE Rotor Vane, PK4 (18823)
- RUBBERWORX 3" X 20FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED PART C ALUM X KC NIPPLE (GPVC-3X20-CMAL)
- WEATHERHEAD Spacer Ring, 1555805 (ET425SR-030D)
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- TRITAN Insert Ball Brng, SB, 1-1/8 dia, Setscrew (SB206-18)
- TRITAN Insert Ball Brng, SB, 1in dia, 3147.33 lb. (SB205-16G)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 5777.59 lb (UC207-20)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.5625-in. Bore, 80mm OD, 1.189-in. Inner Ring W (SA208-25)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 2-in. Bore Dia., 90mm OD, 1.189-in. Inner Ring W (SA210-32)
- Tritan Insert Bearings