Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1-1/4 dia, Setscrew
Mfr # SB206-20
Zoro # G2670711
product price: $16.89
/ea
Sold in multiples of 2 for $33.78
$33.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Series SB
- Inside Dia. (In.) 1 1/4 in
- Width (In.) 5/8 in
- Dynamic Load Capacity (Lb.) 4380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB206-20
- Zoro # G2670711
- UPC # 888569041265
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Inside Dia. (In.) | 1 1/4 in |
Width (In.) | 5/8 in |
Outside Dia. (In.) | 2 7/16 in |
Width | 30mm |
Inside Dia. | 1 1/4 in |
Bore Dia. (In.) | 1 1/4 in |
Outside Dia. | 62mm |
Bore Diameter | 1 1/4 in |
Outer Ring Width | 0.625 in |
Outside Diameter | 2 7/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB206-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN AC Unit - Eccentric Locking Collar (RCSM16)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 39" - BX39 (BX39)
- DIXON Wilkerson by Self-Relieving Standard Regulator without Gauge, 1/2 in NPT/BSPP-G, 170 SCFM Flow Rate (R28-04R)
- TRITAN Insert Bearing, Stainless, Bore 35mm (SSUC207-35MM)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.375-in. Bore Dia., 72mm OD, 1-in. Inner Ring W (SA207-22)
- TRITAN Insert Ball Brng, UC, 1-5/16 dia, 5777.59lb (UC207-21)
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- TRITAN AC Unit - Set Screw Locking (RCSM16S)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (A-AEL206-104)
- Tritan Ball Bearings