Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1-1/4 dia, 5777.59 lb
Mfr # SB207-20G
Zoro # G9563696
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Width 32mm
- Series SB
- Dynamic Load Capacity (Lb.) 5770
- Width (In.) 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB207-20G
- Zoro # G9563696
- UPC # 888569041319
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Width | 32mm |
Width (In.) | 21/32 in |
Inside Dia. (In.) | 1 1/4 in |
Outside Dia. (In.) | 2 27/32 in |
Inside Dia. | 1 1/4 in |
Outside Dia. | 72mm |
Bore Dia. (In.) | 1 1/4 in |
Outside Diameter | 2 53/64 in |
Outer Ring Width | 0.669 in |
Bore Diameter | 1 1/4 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB207-20G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15 (1587-3MGT-15)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 17mm W (SA207-20G)
- TRITAN Insert Ball Brng, HC, 5/8in dia, 2877.55 lb (HC202-10)
- TRITAN Insert Brng, Eccentric Locking Collar, Relubricable, 1.9375-in. Bre, 90mm OD, 1.189-in. Inner Rng W (SA210-31G)
- TRITAN Insert Ball Brng, SA, 3/4in dia, Self-Lock (SA204-12)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN Insert Ball Brng, ER, 1/2in dia, 2877.55 lb (ER8)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-203 RESALE (123348 INS-SC-203)
- Tritan Ball Bearings