Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1-1/4 dia, 4383.77 lb
Mfr # SB206-20G
Zoro # G2670705
product price: $13.89
/ea
Sold in multiples of 2 for $27.78
$27.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Width (In.) 5/8 in
- Series SB
- Locking Type Setscrew
- Bearing Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB206-20G
- Zoro # G2670705
- UPC # 888569041272
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Width (In.) | 5/8 in |
Inside Dia. | 1 1/4 in |
Inside Dia. (In.) | 1 1/4 in |
Outside Dia. (In.) | 2 7/16 in |
Width | 30mm |
Outside Dia. | 62mm |
Bore Dia. (In.) | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 2 7/16 in |
Outer Ring Width | 0.629 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB206-20G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 5/5M1090JB (5/5M1090JB)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937795Q, Return Line, 25 micron, Inside-Out (MF0063477)
- FESTO Trunnion Mounting Kit DAMT-V1-100-A (DAMT-V1-100-A)
- DODGE W12 TL HUB (228010 W12 TL HUB)
- TRITAN Insert Brng, Light Duty, Cylindrical OD, Set Scrw, 0.625-in. Bore Dia., 40mm OD, 22mm Inner Ring W (CSB202-10)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 0.75-in. Bore, 47mm OD (ER12)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 5777.59 lb (SA207-20)
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 30mm Bore, 62mm OD (ER30MM)
- TRITAN Insert Ball Brng, SB, 3/4in dia, 2877.55 lb (SB204-12G)
- TRITAN Insert Ball Brng, ER, 1-3/8 dia, 5777.59 lb (ER22)
- Tritan Ball Bearings