Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1-1/2 dia, Setscrew
Mfr # SB208-24
Zoro # G9563662
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Bearing Material 52100 Steel
- Dynamic Load Capacity (Lb.) 6630
- Outside Dia. (In.) 3 5/32 in
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB208-24
- Zoro # G9563662
- UPC # 888569041401
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.5" |
Outside Dia. (In.) | 3 5/32 in |
Width (In.) | 45/64 in |
Inside Dia. | 1 1/2 in |
Inside Dia. (In.) | 1 1/2 in |
Width | 34mm |
Bore Dia. (In.) | 1 1/2 in |
Outside Dia. | 80mm |
Outside Diameter | 3 9/64 in |
Outer Ring Width | 0.71 in |
Bore Diameter | 1 1/2 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB208-24, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.71 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 3048mm PL, T381 (D3048-8M-20)
- GATES Power Curve Belts, B240PC (B240PC)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531)
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- TRITAN Insert Ball Brng, SB, 5/8in dia, 2158.17 lb (SB202-10G)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Screw, 0.5-in. Bore Dia., 40mm OD, 22mm Inner Ring W (CSB201-8)
- TRITAN Insert Ball Brng, SA, 1in dia, Self-Lock (SA205-16)
- TRITAN AC Unit Crtrdge, 3/4in dia., Eccentric, Rub (RCSM12)
- TRITAN Insert Ball Brng, SB, 1-1/8 dia, Setscrew (SB206-18)
- TRITAN Insert Ball Brng, UC, 1-1/2 dia, 6631.86 lb (UC208-24)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-103 RESALE (123338 INS SC 103)
- Tritan Ball Bearings