Shop All Insert Bearings
Tritan
Insert Ball Brng, SB, 1-1/2 dia, 6631.86 lb
Mfr # SB208-24G
Zoro # G9563653
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Inside Dia. (In.) 1 1/2 in
- Outside Dia. 80mm
- Outside Dia. (In.) 3 5/32 in
- Bearing Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SB208-24G
- Zoro # G9563653
- UPC # 888569041418
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.5" |
Inside Dia. (In.) | 1 1/2 in |
Outside Dia. | 80mm |
Outside Dia. (In.) | 3 5/32 in |
Width (In.) | 45/64 in |
Bore Dia. (In.) | 1 1/2 in |
Inside Dia. | 1 1/2 in |
Width | 34mm |
Outside Diameter | 3 9/64 in |
Outer Ring Width | 0.708 in |
Bore Diameter | 1 1/2 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB208-24G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.708 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS SPA55 UNIT PLGN (554BA400KT00030)
- PRINCE Work Section (SVW1AA1)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- NTN Tapered Roller Bearing Assy., 32 mm (32018XU)
- TRITAN Insert Ball Brng, HC, 2in dia, 9779.19 lb. (HC211-32)
- TRITAN Insert Ball Brng, ER, 1-1/8 dia, 4383.77 lb (ER18)
- TRITAN Insert Ball Brng, SA, 1in dia, Self-Lock (SA205-16)
- TRITAN Insert Ball Brng, ER, 2in dia, 9779.19 lb. (ER32)
- TRITAN Insert Ball Brng, UC, 1-3/16 dia, 4383.77lb (UC206-30MM)
- TRITAN Insert Ball Brng, HC, 1-3/16 dia, 4386.02lb (HC206-19)
- HHIP TCMT-32.51 TiN Coated C-6 Carbide Insert (6004-9031)
- Tritan Ball Bearings