Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 5/8in dia, Self-Lock
Mfr # SA202-10
Zoro # G2670851
product price: $13.95
/ea
Sold in multiples of 2 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625"
- Inside Dia. (In.) 5/8 in
- Bore Dia. (In.) 5/8 in
- Outside Dia. (In.) 1 37/64 in
- Width (In.) 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA202-10
- Zoro # G2670851
- UPC # 888569037855
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.625" |
Inside Dia. (In.) | 5/8 in |
Bore Dia. (In.) | 5/8 in |
Outside Dia. (In.) | 1 37/64 in |
Width (In.) | 15/32 in |
Inside Dia. | 5/8 in |
Outside Dia. | 40mm |
Width | 0.752" |
Outside Diameter | 1 9/16 in |
Outer Ring Width | 0.468 in |
Bore Diameter | 5/8 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA202-10, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.468 in, Outside Diameter 1 9/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-05-43)
- FESTO Plastic Tubing PUN-H-12X2-TGE (PUN-H-12X2-TGE)
- LEESON Washdown Motor, 1/4 HP, 90VDC (108423.00)
- TITAN PRO Motor Dual Run Cap, 45/5MFD, 370-440V, Oval (TOCFD455)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 25mm Bore Dia., 52mm OD, 27mm Inner Ring Width (SB205-25MMG)
- TRITAN Insert Ball Brng, UC, 1-5/16 dia, 5777.59lb (UC207-21)
- TRITAN Insert Ball Brng, HC, 1-1/4 dia, 4386.02 lb (HC206-20)
- TRITAN Insert Ball Brng, CSA, 7/8in dia, 3147.33lb (CSA205-14)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- TRITAN Insert Ball Brng, CSA, 1in dia, 3147.33 lb. (CSA205-16)
- FAFNIR Wide Inner Ring Insert Bearing, #1107KLL (1107KLL)
- Tritan Insert Bearings