Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 3/4in dia, Self-Lock
Mfr # SA204-12
Zoro # G1827318
original price:
$29.46
55% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Width (In.) 35/64 in
- Inside Dia. (In.) 3/4 in
- Width 0.8465"
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA204-12
- Zoro # G1827318
- UPC # 888569037886
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.75" |
Width (In.) | 35/64 in |
Inside Dia. (In.) | 3/4 in |
Width | 0.8465" |
Inside Dia. | 3/4 in |
Outside Dia. | 47mm |
Bore Dia. (In.) | 3/4 in |
Outside Dia. (In.) | 1 3/16 in |
Outer Ring Width | 0.546 in |
Outside Diameter | 1 27/32 in |
Bore Diameter | 3/4 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA204-12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.546 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY MINI GREASE GUN W/FLEXIBLE HOSE (LML1305)
- SKF Bearing, Dynamic Load 220300 lb. (23132 CC/W33)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX 45 (1503-08-08)
- CLIMAX METAL PRODUCTS M1C-20 Metric One-Piece Clamping Collar (M1C-20)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 0.75-in. Bore, 47mm OD (ER12)
- TRITAN Insert Ball Brng, 11-11/16in dia, Setscrew (UC209-27)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.5625-in. Bore, 80mm OD, 1.189-in. Inner Ring W (SA208-25)
- TRITAN Insert Ball Brng, HC, 1-3/8 dia, 5777.59 lb (HC207-22)
- TRITAN Insert Ball Brng, UC, 1-1/8 dia, 4383.77 lb (UC206-18)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 5777.59 lb (SB207-20G)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-215 RESALE (126078 INS-SCM-215)
- Tritan Insert Bearings