Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1in dia, Self-Lock
Mfr # SA205-16
Zoro # G0100768
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Bearing Material 52100 Steel
- Inside Dia. (In.) 1 in
- Outside Dia. 52mm
- Locking Type Self-Locking Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SA205-16
- Zoro # G0100768
- UPC # 888569037961
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1" |
Inside Dia. (In.) | 1 in |
Outside Dia. | 52mm |
Inside Dia. | 1 in |
Bore Dia. (In.) | 1 in |
Width (In.) | 19/32 in |
Outside Dia. (In.) | 2 3/64 in |
Width | 0.8465" |
Outside Diameter | 2 3/64 in |
Outer Ring Width | 0.593 in |
Bore Diameter | 1 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA205-16, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.593 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Clamp, 32973 (32973)
- THOMSON Ball Bushing, Bore Dia 1.000 In (SSU16)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.12" OD (3V4122)
- DAYTON BX27 Cogged V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5TXL2)
- TRITAN Insert Ball Brng, UC, 25/32 dia, 2877.55 lb (UC204-20MM)
- TRITAN Insert Ball Brng, SA, 3/4in dia, 2877.55 lb (SA204-12G)
- TRITAN Insert Ball Brng, SA, 1-7/16 dia, 5777.59lb (SA207-23G)
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- TRITAN Insert Ball Brng, HC, 1in dia, 3147.33 lb. (HC205-16)
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- Tritan Insert Bearings