Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1in dia, 3147.33 lb.
Mfr # SA205-16G
Zoro # G2670790
product price: $12.25
/ea
Sold in multiples of 2 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Inside Dia. (In.) 1 in
- Bearing Material 52100 Steel
- Width (In.) 19/32 in
- Locking Type Self-Locking Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA205-16G
- Zoro # G2670790
- UPC # 888569037978
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1" |
Inside Dia. (In.) | 1 in |
Width (In.) | 19/32 in |
Bore Dia. (In.) | 1 in |
Width | 0.8465" |
Inside Dia. | 1 in |
Outside Dia. (In.) | 2 3/64 in |
Outside Dia. | 52mm |
Outside Diameter | 2 3/64 in |
Bore Diameter | 1 in |
Outer Ring Width | 0.59 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA205-16G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 3 Outlets 120V AC Voltage (L 4050 163 9)
- SKF SKF 6203Z, Single Row Ball Bearings (6203Z)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (01518OT3E254T-S)
- TRITAN Insert Ball Brng, UC, 1-1/2 dia, 6631.86 lb (UC208-24)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 3.5-in. Bore Dia., 160mm OD, 3.78-in. Inner Ring Width (UC218-56)
- TRITAN Insert Ball Brng, UC, 1-63/64 dia, Setscrew (UC210-50MM)
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 5777.59 lb (SB207-20G)
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- HHIP 16ER-14UN TiALN Coated External Threading & Grooving Insert (6006-4614)
- Tritan Insert Bearings