Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1-7/16 dia, Self-Lock
Mfr # SA207-23
Zoro # G9563723
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.4375"
- Bore Dia. (In.) 1 7/16 in
- Locking Type Self-Locking Collar
- Dynamic Load Capacity (Lb.) 5770
- Series SA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA207-23
- Zoro # G9563723
- UPC # 888569038166
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.4375" |
Bore Dia. (In.) | 1 7/16 in |
Width (In.) | 21/32 in |
Inside Dia. | 1 7/16 in |
Outside Dia. | 72mm |
Inside Dia. (In.) | 1 7/16 in |
Outside Dia. (In.) | 2 27/32 in |
Width | 1" |
Outside Diameter | 2 53/64 in |
Outer Ring Width | 0.656 in |
Bore Diameter | 1 7/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA207-23, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.656 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE046G10B, Return Line, 10 micron, Outside-In (MF0064052)
- A1 CARDONE New Power Steering Pump, 96-8739 (96-8739)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 0.9 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE21)
- TRITAN Insert Ball Brng, HC, 1-3/8 dia, 5777.59 lb (HC207-22)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 5777.59 lb (SB207-20G)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.625-in. Bre, 1.875-in. OD (RABR10S)
- TRITAN Insert Ball Brng, UC, 2-15/16in dia, 30mm W (UC215-47)
- TRITAN AC Unit Crtrdge, 5/8in dia., Eccentric, Rub (RCSM10)
- HHIP DNMG-332-DM Black Diamond Coated Insert (6033-1332)
- Tritan Insert Bearings