Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1-7/16 dia, 5777.59lb
Mfr # SA207-23G
Zoro # G9563714
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.4375"
- Locking Type Self-Locking Collar
- Dynamic Load Capacity (Lb.) 5770
- Series SA
- Outside Dia. 72mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA207-23G
- Zoro # G9563714
- UPC # 888569038173
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.4375" |
Outside Dia. | 72mm |
Outside Dia. (In.) | 2 27/32 in |
Width (In.) | 21/32 in |
Inside Dia. (In.) | 1 7/16 in |
Inside Dia. | 1 7/16 in |
Bore Dia. (In.) | 1 7/16 in |
Width | 1" |
Outer Ring Width | 0.669 in |
Outside Diameter | 2 53/64 in |
Bore Diameter | 1 7/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA207-23G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R5VX800-3 Power-Wedge Cog-Band (R5VX800-3)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56C Frame (1K075)
- CLIMAX METAL PRODUCTS MC-10 Metric Set Screw Collar (MC-10)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.375-in. Bore Dia., 72mm OD, 1-in. Inner Ring W (SA207-22)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, Self-Lock (SA206-20)
- TRITAN Insert Ball Brng, HC, 1-1/2 dia, 6631.86 lb (HC208-24)
- TRITAN Insert Ball Brng, ER, 1-15/16 dia, Setscrew (ER31)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, Self-Lock (SA208-24)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb (SA208-24G)
- AMI BEARINGS SINGLE ROW BALL BEARING - 20MM NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC204)
- Tritan Ball Bearings