Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1-3/16 dia, Self-Lock
Mfr # SA206-19
Zoro # G1948716
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.1875"
- Locking Type Self-Locking Collar
- Dynamic Load Capacity (Lb.) 4380
- Width (In.) 5/8 in
- Outside Dia. (In.) 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA206-19
- Zoro # G1948716
- UPC # 888569038043
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.1875" |
Width (In.) | 5/8 in |
Outside Dia. (In.) | 2 7/16 in |
Width | 0.937" |
Inside Dia. (In.) | 1 3/16 in |
Bore Dia. (In.) | 1 3/16 in |
Inside Dia. | 1 3/16 in |
Outside Dia. | 62mm |
Outside Diameter | 2 7/16 in |
Outer Ring Width | 0.625 in |
Bore Diameter | 1 3/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA206-19, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Blue (IGBL03830-250)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL-300 (PUN-H-10X1,5-BL-300)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 48,115/208-230V (430)
- PARKER Quick Connect Socket, Brass, 1 1/16" L (21SFAN10MXN)
- TRITAN Insert Ball Brng, SA, 1in dia, Self-Lock (SA205-16)
- TRITAN Insert Ball Brng, UC, 2-15/16in dia, 30mm W (UC215-47)
- TRITAN Insert Ball Brng, SB, 5/8in dia, Setscrew (SB202-10)
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2877.55lb (CSA204-12)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- TRITAN Insert Ball Brng, SB, 5/8in dia, 2158.17 lb (SB202-10G)
- FAFNIR Wide Inner Ring Insert Bearing (1103-3KRRB 1-1/4)
- Tritan Insert Bearings