Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1-3/16 dia, 4383.77lb
Mfr # SA206-19G
Zoro # G1948707
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.1875"
- Series SA
- Width 0.937"
- Bearing Material 52100 Steel
- Width (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA206-19G
- Zoro # G1948707
- UPC # 888569038050
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.1875" |
Width | 0.937" |
Width (In.) | 5/8 in |
Bore Dia. (In.) | 1 3/16 in |
Outside Dia. | 62mm |
Inside Dia. (In.) | 1 3/16 in |
Outside Dia. (In.) | 2 7/16 in |
Inside Dia. | 1 3/16 in |
Outside Diameter | 2 7/16 in |
Bore Diameter | 1 3/16 in |
Outer Ring Width | 0.629 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA206-19G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211FG-N04-13S)
- DIXON Air Chief Industrial Female Quick Connect Coupler, 3/8-18 Nominal, Quick Connect Coupler x NPTF, Ste (DC26)
- WEG 00158ET3E56-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00158ET3E56-S)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- TRITAN Insert Ball Brng, UC, 2-3/16 dia, 9779.19lb (UC211-35)
- TRITAN Insert Ball Brng, SB, 1/2in dia, Setscrew (SB201-8)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.375-in. Bore Dia., 72mm OD, 1-in. Inner Ring W (SA207-22)
- TRITAN Insert Ball Brng, HC, 1-7/16 dia, 5777.59lb (HC207-23)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 5777.59 lb (SA207-20)
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- DODGE INS-VSC-100 (RESALE), 1" Bore Dia. (389926)
- Tritan Ball Bearings