Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1-1/4 dia, Self-Lock
Mfr # SA206-20
Zoro # G1948698
original price:
$26.26
29% off
new price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Inside Dia. 1 1/4 in
- Inside Dia. (In.) 1 1/4 in
- Width (In.) 5/8 in
- Outside Dia. 62mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA206-20
- Zoro # G1948698
- UPC # 888569038067
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Inside Dia. | 1 1/4 in |
Inside Dia. (In.) | 1 1/4 in |
Width (In.) | 5/8 in |
Outside Dia. | 62mm |
Bore Dia. (In.) | 1 1/4 in |
Width | 0.937" |
Outside Dia. (In.) | 2 7/16 in |
Bore Diameter | 1 1/4 in |
Outer Ring Width | 0.625 in |
Outside Diameter | 2 7/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA206-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-37AS)
- ASTRO PNEUMATIC 3037 Pulley Assembly Rubber Inc 1, 2, 3, 61 (AST3037PAR)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 25mm Bore Dia., 52mm OD, 27mm Inner Ring Width (SB205-25MMG)
- TRITAN Insert Ball Brng, CSB, 1in dia, 3147.33 lb. (CSB205-16)
- TRITAN Insert Ball Brng, HC, 1-3/16 dia, 4386.02lb (HC206-19)
- TRITAN Insert Ball Brng, UC, 2in dia, 9779.19 lb. (UC211-32)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Screw, 0.5-in. Bore Dia., 40mm OD, 22mm Inner Ring W (CSB201-8)
- TRITAN Insert Ball Brng, UC, 1-5/16 dia, 5777.59lb (UC207-21)
- SEALMASTER Insert Ball Bearing, Bore Dia. 5/8 In (2-010)
- Tritan Ball Bearings