Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1-1/4 dia, 4383.77 lb
Mfr # SA206-20G
Zoro # G1948689
original price:
$24.33
31% off
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Bearing Material 52100 Steel
- Dynamic Load Capacity (Lb.) 4380
- Bore Dia. (In.) 1 1/4 in
- Width (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SA206-20G
- Zoro # G1948689
- UPC # 888569038074
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Bore Dia. (In.) | 1 1/4 in |
Width (In.) | 5/8 in |
Outside Dia. | 62mm |
Width | 0.937" |
Inside Dia. (In.) | 1 1/4 in |
Inside Dia. | 1 1/4 in |
Outside Dia. (In.) | 2 7/16 in |
Outer Ring Width | 0.629 in |
Outside Diameter | 2 7/16 in |
Bore Diameter | 1 1/4 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA206-20G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Back Up (B1214564)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Blue (100302)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 208" ) 32" x1.5" x5" (A-B205K)
- DIXON Band Clamp Preformed F 1-1/2"ID (F6)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 17mm W (SA207-20G)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.5625-in. Bore Dia., 80mm Outside Dia., 34mm Inner Ring W (SB208-25)
- TRITAN Insert Bearing, Light Duty, Set Screw, 20mm Bore Dia., 47mm Outside Dia., 25mm Inner Ring Width (SB204-20MM)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, Setscrew (SB206-19)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, 6631.86 lb (SB208-24G)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, 6631.86 lb (ER25)
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2100 lb. (CSA104-12)
- Tritan Ball Bearings