Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1-1/4 dia, 17mm W
Mfr # SA207-20G
Zoro # G9563732
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Dynamic Load Capacity (Lb.) 5770
- Locking Type Self-Locking Collar
- Outside Dia. (In.) 2 27/32 in
- Inside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA207-20G
- Zoro # G9563732
- UPC # 888569038111
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Outside Dia. (In.) | 2 27/32 in |
Inside Dia. | 1 1/4 in |
Outside Dia. | 72mm |
Width | 1" |
Width (In.) | 21/32 in |
Inside Dia. (In.) | 1 1/4 in |
Bore Dia. (In.) | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Outer Ring Width | 0.669 in |
Outside Diameter | 2 53/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA207-20G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Protap, 16 oz, Squeeze Bottle (30016P)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 9 # of Teeth (80BS09H X 1 1/4)
- LOC-LINE Side Flow Nozzle, Black, 1/4", PK20 (49443-BLK)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Locking Collar, 1-in. Bore, 2.453125-in. OD (RABR16)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.375-in. Bore Dia., 72mm OD, 1-in. Inner Ring W (SA207-22)
- TRITAN Insert Ball Brng, ER, 2in dia, 9779.19 lb. (ER32)
- TRITAN Insert Ball Brng, ER, 1-15/16 dia, Setscrew (ER31)
- TRITAN Insert Ball Brng, SB, 5/8in dia, Setscrew (SB202-10)
- HHIP CNMG-432-DM TiCNAl Coated Carbide Insert (6030-2432)
- Tritan Insert Bearings