Shop All Insert Bearings
Tritan
Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb
Mfr # SA208-24G
Zoro # G9448135
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Bore Dia. (In.) 1 1/2 in
- Outside Dia. 80mm
- Dynamic Load Capacity (Lb.) 6630
- Bearing Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SA208-24G
- Zoro # G9448135
- UPC # 888569038210
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.5" |
Bore Dia. (In.) | 1 1/2 in |
Outside Dia. | 80mm |
Width | 1.189" |
Width (In.) | 45/64 in |
Inside Dia. (In.) | 1 1/2 in |
Inside Dia. | 1 1/2 in |
Outside Dia. (In.) | 3 5/32 in |
Bore Diameter | 1 1/2 in |
Outer Ring Width | 0.708 in |
Outside Diameter | 3 9/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA208-24G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.708 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE6)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C3 (NJ-306 C/3)
- ZORO SELECT Bowl Outside Body of Filter Unit (BKF46W)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (6XH82)
- TRITAN Insert Ball Brng, SB, 5/8in dia, 2158.17 lb (SB202-10G)
- TRITAN Insert Ball Brng, SB, 1in dia, Setscrew (SB205-16)
- TRITAN Insert Ball Brng, UC, 1in dia, 3147.33 lb. (UC205-16)
- TRITAN Insert Ball Brng, ER, 2-7/16 dia, Setscrew (ER39)
- TRITAN Insert Ball Brng, UC, 1-5/8 dia, 7103.96 lb (UC209-26)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- Tritan Insert Bearings