Shop All Insert Bearings
Tritan
Insert Ball Brng, HC, 3/4in dia, 2877.55 lb
Mfr # HC204-12
Zoro # G2670906
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Bore Dia. (In.) 3/4 in
- Series HC
- Dynamic Load Capacity (Lb.) 2878
- Locking Type Self-Locking Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HC204-12
- Zoro # G2670906
- UPC # 888569022431
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.75" |
Bore Dia. (In.) | 3/4 in |
Outside Dia. | 47mm |
Outside Dia. (In.) | 1 3/16 in |
Width (In.) | 5/8 in |
Inside Dia. (In.) | 3/4 in |
Inside Dia. | 3/4 in |
Width | 1.3465" |
Bore Diameter | 3/4 in |
Outside Diameter | 1 27/32 in |
Outer Ring Width | 0.669 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC204-12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-2M)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 150 psi (L36331-100)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 60mm Bore, 194mm Overall Length , 42mm Housing W (UCT212-60MM)
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- TRITAN Insert Ball Brng, UC, 2in dia, 9779.19 lb. (UC211-32)
- TRITAN Insert Ball Brng, UC, 1-5/16 dia, 5777.59lb (UC207-21)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN Insert Brng, Eccentric Locking Collar, Relubricable, 1.9375-in. Bre, 90mm OD, 1.189-in. Inner Rng W (SA210-31G)
- TRITAN Insert Ball Brng, ER, 1-1/8 dia, 4383.77 lb (ER18)
- HHIP CNMG-432-DM TiCNAl Coated Carbide Insert (6030-2432)
- Tritan Ball Bearings