Shop All Insert Bearings
Tritan
Insert Ball Brng, HC, 2in dia, 9779.19 lb.
Mfr # HC211-32
Zoro # G9448047
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Series HC
- Inside Dia. 2 in
- Width 2.185"
- Outside Dia. 100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HC211-32
- Zoro # G9448047
- UPC # 888569022837
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2" |
Inside Dia. | 2 in |
Width | 2.185" |
Outside Dia. | 100mm |
Outside Dia. (In.) | 3 15/16 in |
Inside Dia. (In.) | 2 in |
Bore Dia. (In.) | 2 in |
Width (In.) | 63/64 in |
Outer Ring Width | 0.984 in |
Outside Diameter | 3 59/64 in |
Bore Diameter | 2 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC211-32, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 3 59/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Grease Gun (2304)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Blue (100502)
- DOMNICK HUNTER Wall Mount Set, For Use On Oil-X Filters (MBK1-1)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260892, Pressure Line, 5 micron (ZX-1260892)
- TRITAN AC Unit - Eccentric Locking Collar (RCSM16)
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2877.55lb (CSA204-12)
- TRITAN Insert Brng, Eccentric Locking Collar, Relubricable, 1.9375-in. Bre, 90mm OD, 1.189-in. Inner Rng W (SA210-31G)
- TRITAN Insert Ball Brng, ER, 1-1/2 dia, Setscrew (ER24)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.25-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-20)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Scrw, 1.25-in. Bore Dia., 72mm OD, 32mm Inner Ring W (CSB207-20)
- HHIP GRIP4004Y Grade BPS253-CVD Cut-Off & Grooving Insert (6024-5014)
- Tritan Insert Bearings