Shop All Insert Bearings
Tritan
Insert Ball Brng, HC, 1-7/16 dia, 5777.59lb
Mfr # HC207-23
Zoro # G9563793
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.4375"
- Locking Type Self-Locking Collar
- Dynamic Load Capacity (Lb.) 5770
- Bearing Material 52100 Steel
- Series HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # HC207-23
- Zoro # G9563793
- UPC # 888569022646
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.4375" |
Inside Dia. | 1 7/16 in |
Outside Dia. (In.) | 2 27/32 in |
Outside Dia. | 72mm |
Inside Dia. (In.) | 1 7/16 in |
Bore Dia. (In.) | 1 7/16 in |
Width (In.) | 25/32 in |
Width | 1.4803" |
Outside Diameter | 2 53/64 in |
Bore Diameter | 1 7/16 in |
Outer Ring Width | 0.787 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC207-23, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (12G-12MPX)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06ANP01, Pressure Line, 6 micron (ZX-HP3202A06ANP01)
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 145TC Input Flange, 40:1 Ratio (WINL67-40/1-145TC)
- DAIKIN Motor, 1/15 HP, 115V, 1 Phase, 3 SPD (106163005)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.375-in. Bore Dia., 72mm Outside Dia., 32mm Inner Ring Width (SB207-22)
- TRITAN Insert Ball Brng, SA, 5/8in dia, Self-Lock (SA202-10)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Lckng Collar, 0.625-in. Bore, 1.875-in. OD (RABR10)
- TRITAN Insert Ball Brng, UC, 1-37/64 dia, Setscrew (UC208-40MM)
- TRITAN Insert Ball Brng, UC, 15/16 dia, 3147.33 lb (UC205-15)
- TRITAN Insert Ball Brng, ER, 5/8in dia, 2877.55 lb (ER10)
- FAFNIR Wide Inner Ring Insert Bearings, #GRA102RRB (GRA102RRB)
- Tritan Ball Bearings