Shop All Insert Bearings
Tritan
Insert Ball Brng, HC, 1-3/4 dia, 7103.96 lb
Mfr # HC209-28
Zoro # G9448004
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.75"
- Dynamic Load Capacity (Lb.) 7100
- Bore Dia. (In.) 1 3/4 in
- Width (In.) 7/8 in
- Outside Dia. (In.) 3 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HC209-28
- Zoro # G9448004
- UPC # 888569022745
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.75" |
Bore Dia. (In.) | 1 3/4 in |
Width (In.) | 7/8 in |
Outside Dia. (In.) | 3 11/32 in |
Inside Dia. (In.) | 1 3/4 in |
Width | 1.685" |
Outside Dia. | 85mm |
Inside Dia. | 1 3/4 in |
Bore Diameter | 1 3/4 in |
Outside Diameter | 3 11/32 in |
Outer Ring Width | 0.866 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC209-28, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Compressed Air Filter 100 CFM (250)
- NATIONAL Small Bore Metric Seals, 20X30X5-R2LS32-S (20X30X5-R2LS32-S)
- GATES Tri-Power Belts, AX62 (AX62)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- TRITAN Insert Ball Brng, SA, 1in dia, Self-Lock (SA205-16)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 2-in. Bore Dia., 90mm OD, 1.189-in. Inner Ring W (SA210-32)
- TRITAN Insert Bearing, Stainless Steel Cylindrical OD, Set Screw, Snap Ring, 0.625-in. Bore, 47mm OD (SSER10)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- TRITAN Insert Ball Brng, SB, 1in dia, 3147.33 lb. (SB205-16G)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 17mm W (SB207-20)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 3-in. Bore Dia., 130mm OD, 3.06-in. Inner Ring W (UC215-48)
- Tritan Ball Bearings