Shop All Insert Bearings
Tritan
Insert Ball Brng, HC, 1-3/16 dia, 4386.02lb
Mfr # HC206-19
Zoro # G1948725
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.1875"
- Outside Dia. 62mm
- Dynamic Load Capacity (Lb.) 4380
- Inside Dia. (In.) 1 3/16 in
- Series HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HC206-19
- Zoro # G1948725
- UPC # 888569022530
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.1875" |
Outside Dia. | 62mm |
Inside Dia. (In.) | 1 3/16 in |
Inside Dia. | 1 3/16 in |
Bore Dia. (In.) | 1 3/16 in |
Width (In.) | 47/64 in |
Outside Dia. (In.) | 2 7/16 in |
Width | 1.437" |
Outside Diameter | 2 7/16 in |
Outer Ring Width | 0.748 in |
Bore Diameter | 1 3/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC206-19, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A119/06 Banded Belt, 121 in Outside Length, 1/2 in Top Width, 6 Ribs (A119/06)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40BS16H X 5/8)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30 (960-8MGT-30)
- SPEEDAIRE Element, General Purpose, 1 Micron, 500 CFM (4GPJ1)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 20mm Bore Dia., 47mm OD, 25mm Inner Ring Width (SB204-20MMG)
- TRITAN Insert Ball Brng, UC, 1-63/64 dia, Setscrew (UC210-50MM)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Locking Collar, 1-in. Bore, 2.453125-in. OD (RABR16)
- TRITAN Insert Ball Brng, ER, 11-11/16in dia, 85mm (ER27)
- TRITAN Insert Ball Brng, UC, 1-15/16 dia, Setscrew (UC210-31)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 2-in. Bore Dia., 90mm OD, 1.189-in. Inner Ring W (SA210-32)
- DODGE Extreme Duty Setscrew Ball Bearings, SCED Normal Duty Bearing Insert, INS-SCED-207 RESALE (123237 INS-SC-102)
- Tritan Ball Bearings