Shop All Insert Bearings
Tritan
Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb
Mfr # HC206-18
Zoro # G9563827
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.125"
- Dynamic Load Capacity (Lb.) 4380
- Series HC
- Inside Dia. 1 1/8 in
- Inside Dia. (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HC206-18
- Zoro # G9563827
- UPC # 888569022523
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.125" |
Inside Dia. | 1 1/8 in |
Inside Dia. (In.) | 1 1/8 in |
Outside Dia. (In.) | 2 7/16 in |
Width (In.) | 47/64 in |
Width | 1.437" |
Bore Dia. (In.) | 1 1/8 in |
Outside Dia. | 62mm |
Bore Diameter | 1 1/8 in |
Outside Diameter | 2 7/16 in |
Outer Ring Width | 0.748 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC206-18, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS FITTNG ELBOW 90 DG STRT 3/8"-18 NPTF MALE X 3/8"18 NPTF FEM 10000PSI (FT101)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (31TU24)
- SKF Radial Ball Bearing, Ball, 0.5000 In. Bore (R8ZZ)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (MP-35)
- TRITAN Insert Ball Brng, SA, 3/4in dia, 2877.55 lb (SA204-12G)
- TRITAN Insert Ball Brng, HC, 2in dia, 9779.19 lb. (HC211-32)
- TRITAN Insert Ball Brng, UC, 15/16 dia, 3147.33 lb (UC205-15)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.625-in. Bre, 1.875-in. OD (RABR10S)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.375-in. Bore Dia., 72mm OD, 1-in. Inner Ring W (SA207-22)
- TRITAN Insert Bearing, Stainless Steel Cylindrical OD, Set Screw, Snap Ring, 0.625-in. Bore, 47mm OD (SSER10)
- TRITAN Insert Ball Brng, SB, 1in dia, Setscrew (SB205-16)
- Tritan Ball Bearings