Shop All Insert Bearings
Tritan
Insert Ball Brng, HC, 1-15/16dia, Self-Lock
Mfr # HC210-31
Zoro # G9448022
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.9375"
- Series HC
- Width (In.) 29/32 in
- Width 1.937"
- Outside Dia. (In.) 3 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HC210-31
- Zoro # G9448022
- UPC # 888569022783
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.9375" |
Width (In.) | 29/32 in |
Width | 1.937" |
Outside Dia. (In.) | 3 35/64 in |
Bore Dia. (In.) | 1 15/16 in |
Inside Dia. (In.) | 1 15/16 in |
Inside Dia. | 1 15/16 in |
Outside Dia. | 90mm |
Bore Diameter | 1 15/16 in |
Outer Ring Width | 0.944 in |
Outside Diameter | 3 17/32 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC210-31, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone Fuel Effic.<4 OD, NP075932-709A6 (NP075932-709A6)
- OETIKER Hose Clamp, Stpls, 1-Ear, 15.3-18.5mm, SS (HCS1E-0185-7-SS/B)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Plastic (MSP-20E-P)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-220S)
- TRITAN Insert Ball Brng, SA, 1-7/16 dia, Self-Lock (SA207-23)
- TRITAN Insert Bearing, Stainless, Bore 0.75" (SSUC204-12)
- TRITAN Insert Ball Brng, ER, 1-1/4 dia, 5777.59 lb (ER20)
- TRITAN Insert Ball Brng, SA, 1-3/16 dia, Self-Lock (SA206-19)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.625-in. Bre, 1.875-in. OD (RABR10S)
- TRITAN Insert Ball Brng, UC, 1-1/2 dia, 6631.86 lb (UC208-24)
- TRITAN Insert Ball Brng, ER, 1-15/16 dia, Setscrew (ER31)
- Tritan Ball Bearings