Shop All Insert Bearings
Tritan
Insert Ball Brng, HC, 1-1/4 dia, 4386.02 lb
Mfr # HC206-20
Zoro # G9563811
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Inside Dia. 1 1/4 in
- Outside Dia. 62mm
- Inside Dia. (In.) 1 1/4 in
- Locking Type Self-Locking Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HC206-20
- Zoro # G9563811
- UPC # 888569022554
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Inside Dia. | 1 1/4 in |
Outside Dia. | 62mm |
Inside Dia. (In.) | 1 1/4 in |
Width (In.) | 47/64 in |
Bore Dia. (In.) | 1 1/4 in |
Outside Dia. (In.) | 2 7/16 in |
Width | 1.437" |
Outer Ring Width | 0.748 in |
Outside Diameter | 2 7/16 in |
Bore Diameter | 1 1/4 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC206-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MP (6401-06-06)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Nordyne Replacement For: 901874 (942)
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 19 S (MCFR 19 S)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb (SA208-24G)
- TRITAN Insert Ball Brng, UC, 2-3/16 dia, 9779.19lb (UC211-35)
- TRITAN Insert Bearing, Medium Duty, Wide Inner Ring, Set Scrw, 1.375-in. Bore, 80mm OD, 49.2mm Inner Ring W (UCX07-22)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Screw, 0.5-in. Bore Dia., 40mm OD, 22mm Inner Ring W (CSB201-8)
- TRITAN AC Unit Crtrdge, 5/8in dia., Eccentric, Rub (RCSM10)
- TRITAN Insert Ball Brng, SA, 5/8in dia, Self-Lock (SA202-10)
- HHIP TPG-323 C-6 TiN Coated Carbide Insert (6020-1323)
- Tritan Insert Bearings