Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 7/8in dia, Setscrew
Mfr # ER14
Zoro # G2097019
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.875"
- Locking Type Setscrew
- Series ER
- Dynamic Load Capacity (Lb.) 3147
- Inside Dia. (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # ER14
- Zoro # G2097019
- UPC # 888569014603
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.875" |
Inside Dia. (In.) | 7/8 in |
Outside Dia. | 52mm |
Bore Dia. (In.) | 5/8 in |
Width (In.) | 47/64 in |
Width | 34.9mm |
Inside Dia. | 7/8 in |
Outside Dia. (In.) | 2 3/64 in |
Outer Ring Width | 0.748 in |
Outside Diameter | 2 3/64 in |
Bore Diameter | 7/8 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-14, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 7/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (6WA7173-2)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V48 (1B5V48)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 4.8A (ATV320U07M2C)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, St (5X643)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.375-in. Bore Dia., 72mm Outside Dia., 32mm Inner Ring Width (SB207-22)
- TRITAN Insert Ball Brng, ER, 2-7/16 dia, Setscrew (ER39)
- TRITAN Insert Ball Brng, ER, 1-15/16 dia, Setscrew (ER31)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 25mm Bore, 52mm OD, 0.8465-in. Inner Ring W (CSA205-25MM)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- TRITAN Insert Bearing, Stainless, Bore 0.75" (SSUC204-12)
- FAFNIR Wide Inner Ring And Housed Units, #RA010RRB (RA010RRB)
- Tritan Insert Bearings