Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 7/8in dia, 3147.33 lb
Mfr # ER16
Zoro # G0350449
original price:
$15.27
19% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.875"
- Width (In.) 47/64 in
- Dynamic Load Capacity (Lb.) 3147
- Bore Dia. (In.) 1 in
- Width 34.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER16
- Zoro # G0350449
- UPC # 888569014627
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.875" |
Width (In.) | 47/64 in |
Bore Dia. (In.) | 1 in |
Width | 34.9mm |
Outside Dia. | 52mm |
Inside Dia. | 1 in |
Outside Dia. (In.) | 2 3/64 in |
Inside Dia. (In.) | 1 in |
Outside Diameter | 2 3/64 in |
Outer Ring Width | 0.748 in |
Bore Diameter | 1 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-16, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- LINCOLN LUBRICATION 12V Lithium Ion Battery (1261)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FERNCO DWV FLEX COUPLING 3""X2"" (P1056-32)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 5777.59 lb (SB207-20G)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, Setscrew (SB206-20)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN Insert Ball Brng, ER, 7/8in dia, Setscrew (ER14)
- TRITAN Insert Ball Brng, SB, 1/2in dia, Setscrew (SB201-8)
- TRITAN Insert Ball Brng, CSA, 1in dia, 3147.33 lb. (CSA205-16)
- DODGE Eccentric SXV Collar Ball Bearing, SXV Intermediate Bearing Insert, INS-SXV-014 RESALE (131436 7/8 INCH SXV INS)
- Tritan Insert Bearings