Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 5/8in dia, 2877.55 lb
Mfr # ER10
Zoro # G2670967
product price: $13.49
/ea
Sold in multiples of 2 for $26.98
$26.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625"
- Series ER
- Inside Dia. 5/8 in
- Outside Dia. 47mm
- Bearing Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER10
- Zoro # G2670967
- UPC # 888569014573
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.625" |
Inside Dia. | 5/8 in |
Outside Dia. | 47mm |
Width | 31mm |
Width (In.) | 5/8 in |
Inside Dia. (In.) | 5/8 in |
Bore Dia. (In.) | 5/8 in |
Outside Dia. (In.) | 1 3/16 in |
Outside Diameter | 1 27/32 in |
Bore Diameter | 5/8 in |
Outer Ring Width | 0.626 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-10, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.626 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 1In Bore Dia (SSR16 ZZ FM222)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 1-Phase (2024002100)
- INGERSOLL-RAND TUNE UP KIT IMPACT WRENCH 3/8" MOTOR (IR212-TK2)
- TIMKEN TIM-532X, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 532X (532X)
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN Insert Ball Brng, SB, 7/8in dia, 3147.33 lb (SB205-14G)
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 5777.59 lb (SB207-20G)
- TRITAN Insert Ball Brng, HC, 2in dia, 9779.19 lb. (HC211-32)
- HHIP T/NG-4250L C5 Coated Left Hand Grooving Carbide Insert (6062-4250)
- Tritan Insert Bearings